Shop All Wood Screws
Woodpro
#7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces
Mfr # TH7X318W-1
Zoro # G910369119
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro
- MFR # TH7X318W-1
- Zoro # G910369119
- UPC # 649853886470
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Trim Head Screws are used for a wide variety of interior and exterior applications from trim to cabinets. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. The small head helps to conceal the screw. These screws are coated with a white 1,000 hr salt spray Magni coating. The coating is extremely durable in all-weather applications. Magni coating is rated for use in treated lumber. Package includes one STAR bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel (3534-8GK)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish (U55070.031.2400)
- WOODPRO #7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces (TH7X212W-1)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1024DPFB)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- Woodpro Wood Screws