#7 x 3-1/8in. Trim Head Wood Construction Screws, T10, 5LB NET WT. Approx 540 pieces
Mfr # TH7X318-5
Zoro # G510369083
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro
- MFR # TH7X318-5
- Zoro # G510369083
- UPC # 649853885961
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Trim Head Screws are used for a wide variety of interior and exterior applications from trim to cabinets. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. The small head helps to conceal the screw. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
- •T-10 Star Drive, Torx(tm) Compatible
- •Small trim head helps conseal fastener
- •Sharp Type-17 Point, Self starting, effortless drilling
- •PPG Industries 1,000 Hour E-Coat
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45653)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- WOODPRO #7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces (TH7X212W-1)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 120 PK (09290)
- STRONG-POINT Wood Screw, #9, 2-1/2 in, Plain Stainless Steel Flat Head Square Drive (940QL)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Flat Head Square Drive, 8500 PK (0818DQF17D)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0200)
- Woodpro Wood Screws