Shop All Wood Screws
Woodpro
#7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces
Mfr # TH7X212W-1
Zoro # G310369061
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro
- MFR # TH7X212W-1
- Zoro # G310369061
- UPC # 649853886463
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Trim Head Screws are used for a wide variety of interior and exterior applications from trim to cabinets. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. The small head helps to conceal the screw. These screws are coated with a white 1,000 hr salt spray Magni coating. The coating is extremely durable in all-weather applications. Magni coating is rated for use in treated lumber. Package includes one STAR bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185231)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05237)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 713 PK (54104)
- MIDWEST FASTENER Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02599)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62054)
- Woodpro Self-Tapping Screws