#10 x 2-1/2in. Brown Composite Deck Screws, T20, 5LB NET WT. Approx 435 pieces
Mfr # CD10X212B-5
Zoro # G610369051
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro
- MFR # CD10X212B-5
- Zoro # G610369051
- UPC # 649853885701
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Details
Item | Deck Screw |
Description
WoodPro Composite Deck Screws are the perfect screw for your composite deck installation project. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. The dual thread design eliminates the mushrooming effect in composite and wood materials and provides a clean flush finish. These screws are color coated by PPG Industries with an Electro-Polyseal coating to match your deck. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
- •T-20 Star Drive, Torx(tm) Compatible
- •Nibs under head allow the screw to drive clean and flush to the surface
- •Sharp Type-17 Point, Self starting, effortless drilling
- •PPG Industries 1,000 Hour E-Coat
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.025.0200)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0125)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS38114)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- NEWPORT FASTENERS Deck Screw, #8 x 5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK (867250)
- POWER PRO ONE Deck Screw, 5 PK (116816)
- DAGGERZ Deck Screw, #12 x 5 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 500 PK (DKSTSS1250)
- STARBORN Starborn 5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws (5001346)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 690 PK (MAXS214TH3055)
- Woodpro Deck Screws