Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 9/16"
Mfr # 09706
Zoro # G4080905
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09706
- Zoro # G4080905
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 9/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 9/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 71 200)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 5/16" #600 (06102)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/4 (09709)
- CENTURY DRILL & TOOL Speed Cut Auger Bit 7/8 Overall Length 6 Flute Length 2-5/8 Shank 1/4 (38656)
- Woodowl Drill Bits