Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 7/16"
Mfr # 09704
Zoro # G4080914
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09704
- Zoro # G4080914
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 7/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 3 |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 7/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, ESD, Straight, 4-3/4 In, SS (92 08 79 ESD)
- GEARWRENCH HK STRT MINI 318 (KDT84006H)
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 11/16" (03708)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- Woodowl Auger Drill Bits