Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 3/8"
Mfr # 09703
Zoro # G4080948
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09703
- Zoro # G4080948
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 3/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #39 (44109)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451207)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- Woodowl Drill Bits