Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 3/4
Mfr # 09709
Zoro # G6242702
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish Flourine Resin
- Shank Dia. 7/16"
- Number of Flutes 3
- Shank Shape Quick-Change Hex
- Bit Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 09709
- Zoro # G6242702
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Shank Dia. | 7/16" |
Bit Dia. | 3/4" |
Overall Length | 7.5" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 3/4" |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 3 |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" Quick Clamp Mill Vise (3900-1728)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706LM)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- WOODOWL Standard Ship Auger 7.5" x 13/16" (02710)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- WOODOWL Standard Spurred Auger 8" x 9/16" #6 (06006)
- WOODOWL Standard Spurred Auger 8" x 1" #6 (06013)
- Woodowl Drill Bits