Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 15/16"
Mfr # 09712
Zoro # G4080923
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16"
- Drill Bit Material High Carbon Steel
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09712
- Zoro # G4080923
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 15/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2.13/16 x 2 TCT , 3/4 shank, TCT (27290)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- BLACK & DECKER Hog Ring (608114-00)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1/2" (09805)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- Woodowl Auger Drill Bits