Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 11/16"
Mfr # 09708
Zoro # G4080939
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09708
- Zoro # G4080939
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 11/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 3 |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 11/16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3020)
- STM MT5 MT6 Morse Taper Sleeve (420360)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- IRWIN Drillbit 1-1/2X6 Spdbrmx (3041021)
- Woodowl Auger Drill Bits