Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4"
Mfr # 09717
Zoro # G6745175
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 7.5"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09717
- Zoro # G6745175
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 1-1/4" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 14 Mini 90Deg Angle Die Grinder (174016)
- TENG TOOLS 1/2" Drive Female - 3/4" Drive Male Individual Insert Adaptor (M120037M)
- DEWALT 2-9/16" Heavy-Duty Self-Feed Bit (DW1639)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Deep Cut Utility Auger 24" x 9/16" (01006)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1150)
- Woodowl Auger Drill Bits