Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2"
Mfr # 09719
Zoro # G6745288
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/2"
- Overall Length 7.5"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09719
- Zoro # G6745288
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Item | Auger,Tri-Cut,Ultra Smooth,7.5" x 1-1/2" |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Description
Auger,Tri-Cut,Ultra Smooth,7.5 In. x 1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- TEKTON 1/4 Inch Bit Driver and Bit Set with Case, 37-Piece (DBH93101)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3150)
- Woodowl Drill Bits