Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 7/16"
Mfr # 09804
Zoro # G8148377
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09804
- Zoro # G8148377
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 7/16" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- REGAL CUTTING TOOLS 5/16-18 H5 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030068TC)
- BON TOOL Bon 12-946 Rock N Foot Roll Bracket (12-946)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- Woodowl Auger Drill Bits