Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 5/8"
Mfr # 09807
Zoro # G4081228
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Shank Dia. 7/16"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09807
- Zoro # G4081228
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Shank Dia. | 7/16" |
Overall Length | 18" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 5/8" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- Woodowl Auger Drill Bits