Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 3/8"
Mfr # 09803
Zoro # G4081185
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 09803
- Zoro # G4081185
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 18" |
Shank Dia. | 7/16" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 3/8" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 3/8 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Bit Holder with CRing, 14 in Drive, Hex Drive, 14 in Shank, Hex Shank, Steel (48-32-4505)
- KLEIN TOOLS 9 in Linesman Pliers, Steel (213-9NE)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- Woodowl Auger Drill Bits