Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 1/2"
Mfr # 09805
Zoro # G4081255
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Overall Length 18"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 09805
- Zoro # G4081255
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Dia. | 7/16" |
Overall Length | 18" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Flourine Resin |
Number of Flutes | 3 |
Point Type | Lead Screw |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Phillips® Bit Socket #2 (80468)
- CRESCENT LUFKIN 1/2" x 200' Engineer's Fiberglass Tape Measure (FE200D)
- MILTON INDUSTRIES 3/8" Male Plug M-Style, 2/cd (S733)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- WOODOWL Standard Ship Auger 18" x 11/16" (02808)
- WOODOWL Standard Spurred Auger 8" x 9/16" #6 (06006)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 5/8" (1779139)
- Woodowl Auger Drill Bits