Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 1-1/2"
Mfr # 09819
Zoro # G6242711
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Shank Shape Quick-Change Hex
- Drill Bit Finish Flourine Resin
- Shank Dia. 7/16"
- Point Type Lead Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 09819
- Zoro # G6242711
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 18" |
Shank Dia. | 7/16" |
Bit Dia. | 1-1/2" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 1-1/2" |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Flourine Resin |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 3 |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 1-1/2 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- KLEIN TOOLS High-Visibility Side-Cutting Pliers High-Leverage (D20009NEGLW)
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/4" (03809)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Standard Spurred Auger 8" x 1" #6 (06013)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1"- Length: 12" (QTT112)
- Woodowl Drill Bits