Shop All Auger Drill Bits
Woodowl
Ultra Smooth Tri-Cut Auger 18" x 1-1/16"
Mfr # 09814
Zoro # G6239412
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Clockwise
- Number of Flutes 3
- Shank Dia. 7/16"
- Point Type Lead Screw
- Bit Dia. 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 09814
- Zoro # G6239412
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Shank Dia. | 7/16" |
Bit Dia. | 1-1/16" |
Overall Length | 18" |
Details
Item | Auger,Tri-Cut,Ultra Smooth,18" x 1-1/16" |
Cutting Direction | Clockwise |
Number of Flutes | 3 |
Point Type | Lead Screw |
Drill Bit Finish | Flourine Resin |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Description
Auger,Tri-Cut,Ultra Smooth,18 In. x 1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- KLEIN TOOLS Green Mini Cross-Line Laser Level (93MCLG)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip (CO SAT13)
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening (D080036)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/4" (01017)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1" (09713)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- Woodowl Auger Drill Bits