Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger #600 - 24" x 5/8"
Mfr # 06107
Zoro # G5965213
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Shank Dia. 1/2"
- Cutting Direction Clockwise
- Shank Shape Hex
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06107
- Zoro # G5965213
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 24" |
Shank Dia. | 1/2" |
Bit Dia. | 5/8" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Cutting Direction | Clockwise |
Shank Shape | Hex |
Number of Flutes | 1 |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Product Type | Auger,Deep Cut,Standard,Spurred,24" |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE FOLDING SAWHORSE 36""X33"" (PM-3300)
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- BOSCH 34x6 Spade Bit (DSB1009)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Standard Ship Auger 7.5" x 11/16" (02708)
- WOODOWL Standard Ship Auger 18" x 13/16" (02810)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- Woodowl Auger Drill Bits