Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 7/16" #600
Mfr # 06104
Zoro # G4080528
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Overall Length 24"
- Shank Shape Hex
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06104
- Zoro # G4080528
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 24" |
Shank Dia. | 3/8" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 2 1/8" opening size (U3568)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708N)
- WESTWARD Alloy Steel Tap, 4-40 UNC (CCT1060-83)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- IRWIN WELDTEC SHIP AUGER 3/8"" (3043004)
- Woodowl Drill Bits