Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 5/16" #600
Mfr # 06102
Zoro # G6745166
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Overall Length 24"
- Shank Shape Hex
- Shank Dia. 9/32"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06102
- Zoro # G6745166
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 24" |
Shank Dia. | 9/32" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- MILWAUKEE TOOL W Style: W-247 Die (49-16-W247)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3421)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- WOODOWL Standard Ship Auger 18" x 1" (02813)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/4" (09809)
- WOODOWL Standard Ship Auger 18" x 11/16" (02808)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- IRWIN AUGER BIT 13/16X7.5"" (49913)
- Woodowl Auger Drill Bits