Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 3/8" #600
Mfr # 06103
Zoro # G4080677
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Shank Shape Hex
- Overall Length 24"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06103
- Zoro # G4080677
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Overall Length | 24" |
Shank Dia. | 3/8" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Number of Flutes | 1 |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- DRILL AMERICA #1-#60 60 Piece HSS Jobber Length Drill Bit Set (DWD60J-SET)
- HOMECARE PRODUCTS Corp DWPRL3B 18 in. Drain Weasel Wand (HO1636656)
- RELTON Multiple Cutter Hammer Bit 5/8" X 48" Pyramid Point - SDS-max (PMX-10-54)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- WOODOWL Standard Ship Auger 7.5" x 5/8" (02707)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- IRWIN AUGER BIT 5/16X7.5"" (49905)
- Woodowl Drill Bits