Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 1/4" #600
Mfr # 06101
Zoro # G4080643
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 24"
- Shank Dia. 7/32"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06101
- Zoro # G4080643
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 24" |
Shank Dia. | 7/32" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-13MM)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-18 (T/A54788)
- KO-KEN Quick Spinner 1/2 Square 34.5mm 1/2 Sq. Drive (4756)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WOODOWL Deep Cut Utility Auger 24" x 3/4" (01009)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/2" (07819)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/8" (08815)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- IRWIN WELDTEC SHIP AUGR 1-1/4"" (3043015)
- Woodowl Drill Bits