Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 11/16" #600
Mfr # 06108
Zoro # G4080835
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 11/16"
- Shank Shape Hex
- Shank Dia. 1/2"
- Overall Length 24"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06108
- Zoro # G4080835
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Shank Dia. | 1/2" |
Overall Length | 24" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Product Type | Auger,Deep Cut,Standard,Spurred,24" |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- WOODOWL Standard Ship Auger 18" x 9/16 (02806)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/4" #600 (06101)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- Woodowl Drill Bits