Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 1-3/8" #600
Mfr # 06116
Zoro # G4080869
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 24"
- Shank Dia. 1/2"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06116
- Zoro # G4080869
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 24" |
Shank Dia. | 1/2" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670-2)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4150)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AG318A)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- WOODOWL Standard Ship Auger 18" x 5/8" (02807)
- WOODOWL Deep Cut Utility Auger 24" x 3/8" (01003)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 13/16" (09810)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- Woodowl Auger Drill Bits