Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 1-1/8" #600
Mfr # 06114
Zoro # G4080817
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 24"
- Shank Shape Hex
- Shank Dia. 1/2"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06114
- Zoro # G4080817
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 24" |
Shank Dia. | 1/2" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Spade Bit, Series: WSB, 7/16 in dia, 6 in OAL, 1/4 in Shank (WSB437)
- KNIPEX 7.54 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 180)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1/2" (09805)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Ultra Smooth Double Cut 18" x 1-1/8" (07815)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1 x 7-1/2 in. (38564)
- Woodowl Auger Drill Bits