Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 9/16" #6
Mfr # 06006
Zoro # G4080537
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Shank Shape Hex
- Overall Length 8"
- Shank Dia. 3/8"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06006
- Zoro # G4080537
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 8" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,8" x 9/16",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,8 In. x 9/16 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- POWERS 3/8" Depth Control Smartbit (00391SD-PWR)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WOODOWL Standard Spurred Auger 8" x 1-1/4" #6 (06015)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- Woodowl Drill Bits