Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 7/8" #6
Mfr # 06011
Zoro # G4080625
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Drill Bit Material High Carbon Steel
- Overall Length 8"
- Shank Shape Hex
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06011
- Zoro # G4080625
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 8" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,8" x 7/8",#6 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Number of Flutes | 1 |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,8 In. x 7/8 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Dual Material Roto Ratchet Set (81223)
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- Woodowl Drill Bits