Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 1/4" #4
Mfr # 04001
Zoro # G4080327
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Shank Shape Hex
- Overall Length 8"
- Shank Dia. 7/32"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04001
- Zoro # G4080327
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 8" |
Shank Dia. | 7/32" |
Details
Item | Auger,Standard,Spurred,8" x 1/4",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,8 In. x 1/4 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-25MM)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/8" #600 (06103)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 5/8" (03807)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/4" (03709)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- Woodowl Drill Bits