Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 13/16" #6
Mfr # 06010
Zoro # G4080668
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Overall Length 8"
- Shank Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06010
- Zoro # G4080668
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 8" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,8" x 13/16",#6 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Auger,Standard,Spurred,8 In. x 13/16 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- WOODOWL Deep Cut Utility Auger 18" x 1-3/8" (08818)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- IRWIN WELDTEC SHIP AUGER 1/2"" (3043005)
- Woodowl Auger Drill Bits