Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 1" #6
Mfr # 06013
Zoro # G4080573
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Overall Length 8"
- Shank Shape Hex
- Shank Dia. 1/2"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06013
- Zoro # G4080573
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 8" |
Shank Dia. | 1/2" |
Details
Item | Auger,Standard,Spurred,8" x 1",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Auger,Standard,Spurred,8 In. x 1 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN3)
- WOODOWL Deep Cut Utility Auger 24" x 3/4" (01009)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/8" (09711)
- Woodowl Drill Bits