Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 1-1/8" #6
Mfr # 06014
Zoro # G4080616
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 8"
- Shank Shape Hex
- Shank Dia. 3/8"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06014
- Zoro # G4080616
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 8" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,8" x 1-1/8",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,8 In. x 1-1/8 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Renewal Kit 1" Torque Replacement Square (9S392RS)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- POWERBUILT 1/2" Drive 9/16" 6Pt Deep Socket (642200)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- WOODOWL Standard Ship Auger 7.5" x 5/8" (02707)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- Woodowl Auger Drill Bits