Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 8" x 1-1/4" #6
Mfr # 06015
Zoro # G4080659
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 8"
- Shank Dia. 1/2"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06015
- Zoro # G4080659
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 8" |
Shank Dia. | 1/2" |
Details
Item | Auger,Standard,Spurred,8" x 1-1/4",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Auger,Standard,Spurred,8 In. x 1-1/4 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- HOLEX Feeler Gauge Shim Roll, Carbon Steel, 0.02 mm Thickness (478502 0,02)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 9/16" (03706)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 9/16" #600 (06106)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- BOSCH NailKiller Auger, 7/8In x 17In (NKLB14)
- Woodowl Auger Drill Bits