Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 7" x 5/16" #6
Mfr # 06002
Zoro # G4080546
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/16"
- Shank Dia. 1/4"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06002
- Zoro # G4080546
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 7" |
Details
Item | Auger,Standard,Spurred,7" x 5/16",#6 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,7 In. x 5/16 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T-Cutter (45-123)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- CMT Multi-Purpose Hole Saw, 2-7/8" (550-073)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- WOODOWL Standard Ship Auger 7.5" x 5/8" (02707)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- IRWIN BIT DRILL 7/8"" SPEEDBOR (88814)
- Woodowl Drill Bits