Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 6" x 1/4" #6
Mfr # 06001
Zoro # G4080589
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Shank Dia. 1/4"
- Drill Bit Material High Carbon Steel
- Overall Length 6"
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06001
- Zoro # G4080589
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 6" |
Details
Item | Auger,Standard,Spurred,6" x 1/4",#6 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,6 In. x 1/4 In.,#6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4" (09717)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 5/8" (03807)
- Woodowl Drill Bits