Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger #6 - 7.5" x 7/16"
Mfr # 06004
Zoro # G5964705
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Dia. 1/4"
- Bit Dia. 7/16"
- Point Type Lead Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 06004
- Zoro # G5964705
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 7.5" |
Shank Dia. | 1/4" |
Bit Dia. | 7/16" |
Details
Item | Auger,Standard,Spurred,7.5" x 7/16",#6 |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Shank Shape | Hex |
Description
Auger,Standard,Spurred,7.5 In. x 7/16 In.,#6
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- BOSCH Brush Set (1617014144)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1/2" (09805)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 11/16" (09708)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/8" #600 (06114)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- Woodowl Drill Bits