Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 13" x 1" #4
Mfr # 04013
Zoro # G4080388
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1"
- Shank Dia. 1/2"
- Drill Bit Material High Carbon Steel
- Overall Length 13"
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04013
- Zoro # G4080388
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 13" |
Details
Item | Auger,Standard,Spurred,13" x 1",#4 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,13 In. x 1 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- UNIBOR 7/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27228)
- 1947KITCHEN Dual Edge Grip Ultra Sharp Knife Sharpener (TI-CHAKS-BLA)
- WOODOWL Standard Ship Auger 18" x 7/16" (02804)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 9/16" (03806)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 5/8" (09807)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/4" #600 (06101)
- Woodowl Auger Drill Bits