Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 13" x 1-1/8" #4
Mfr # 04014
Zoro # G4080397
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Shank Shape Hex
- Shank Dia. 1/2"
- Overall Length 13"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04014
- Zoro # G4080397
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 13" |
Details
Item | Auger,Standard,Spurred,13" x 1-1/8",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Auger,Standard,Spurred,13 In. x 1-1/8 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- KIPP Stop Latches (K0271.140062)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- WOODOWL Ultra Smooth Double Cut 18" x 5/8" (07807)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 7/16" (09804)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3050)
- Woodowl Drill Bits