Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 11.5" x 9/16" #4
Mfr # 04006
Zoro # G4080257
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 9/16"
- Overall Length 11.5"
- Shank Dia. 3/8"
- Drill Bit Material High Carbon Steel
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04006
- Zoro # G4080257
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 11.5" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,11.5" x 9/16",#4 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Auger,Standard,Spurred,11.5 In. x 9/16 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-3/8" (03718)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- WOODOWL Standard Spurred Auger 8" x 1-1/4" #6 (06015)
- Woodowl Auger Drill Bits