Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 11.5" x 5/8" #4
Mfr # 04007
Zoro # G4080318
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 11.5"
- Drill Bit Material High Carbon Steel
- Shank Dia. 3/8"
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04007
- Zoro # G4080318
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 11.5" |
Shank Dia. | 3/8" |
Details
Item | Auger,Standard,Spurred,11.5" x 5/8",#4 |
Drill Bit Material | High Carbon Steel |
Shank Shape | Hex |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Description
Auger,Standard,Spurred,11.5 In. x 5/8 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- TESA BROWN & SHARPE Collet Clamp, 9/16-18, For AGD Indicators (599-8940)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 9/16" (03806)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/2" (07835)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- Woodowl Auger Drill Bits