Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 10" x 7/16" #4
Mfr # 04004
Zoro # G4080266
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Shank Shape Hex
- Overall Length 10"
- Shank Dia. 9/32"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04004
- Zoro # G4080266
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 10" |
Shank Dia. | 9/32" |
Details
Item | Auger,Standard,Spurred,10" x 7/16",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Point Type | Lead Screw |
Description
Auger,Standard,Spurred,10 In. x 7/16 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- WOODOWL Standard Spurred Auger 10" x 3/8" #4 (04003)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 11/16" #600 (06108)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- Woodowl Auger Drill Bits