Shop All Auger Drill Bits
Woodowl
Standard Spurred Auger 10" x 3/8" #4
Mfr # 04003
Zoro # G4080354
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/8"
- Shank Dia. 9/32"
- Overall Length 10"
- Shank Shape Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 04003
- Zoro # G4080354
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Shank Dia. | 9/32" |
Overall Length | 10" |
Details
Item | Auger,Standard,Spurred,10" x 3/8",#4 |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Auger,Standard,Spurred,10 In. x 3/8 In.,#4
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- WESTWARD H5 Bottom, 9/16-18NF (440-3326)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- WOODOWL Standard Ship Auger 7.5" x 1-1/4" (02717)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- Woodowl Auger Drill Bits