Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 7/16"
Mfr # 02704
Zoro # G8148343
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/16"
- Overall Length 7.5"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02704
- Zoro # G8148343
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 7.5" |
Shank Dia. | 3/8" |
Details
Shank Shape | Quick-Change Hex |
Item | Ship Auger,Standard,7.5" x 7/16" |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Ship Auger,Standard,7.5 In. x 7/16 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- DRILL AMERICA 9/16"-12 Carbon Steel Taper Hand Tap (DWTT9/16-12)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/4" (03709)
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- Woodowl Drill Bits