Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 5/8"
Mfr # 02707
Zoro # G6745026
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02707
- Zoro # G6745026
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,7.5" x 5/8" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Point Type | Lead Screw |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Number of Flutes | 1 |
Description
Ship Auger,Standard,7.5 In. x 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.70mm (46477)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1/2" (03805)
- WOODOWL Deep Cut Utility Auger 24" x 5/8" (01007)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- Woodowl Drill Bits