Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 3/4"
Mfr # 02709
Zoro # G6745069
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 3/4"
- Overall Length 7.5"
- Shank Dia. 7/16"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 02709
- Zoro # G6745069
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/4" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,7.5" x 3/4" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 1 |
Drill Bit Finish | Phosphate, Steel |
Description
Ship Auger,Standard,7.5 In. x 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points (20HW72)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- BON TOOL Bon 13-516 Featheredge, Aluminum 10 Foot (13-516)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- WOODOWL Standard Ship Auger 7.5" x 1" (02713)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- WOODOWL Standard Ship Auger 7.5" x 1-3/8" (02718)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 15/16" (09712)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- WOODOWL Deep Cut Utility Auger 18" x 3/4" (08809)
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- Woodowl Auger Drill Bits