Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 15/16"
Mfr # 02712
Zoro # G4079837
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 15/16
- Overall Length 7.5"
- Drill Bit Material High Carbon Steel
- Shank Shape Quick-Change Hex
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02712
- Zoro # G4079837
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16 |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,7.5" x 15/16" |
Drill Bit Material | High Carbon Steel |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Point Type | Lead Screw |
Description
Ship Auger,Standard,7.5 In. x 15/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination Flat Wrench 7Mm (100357)
- HHIP AXA-2 Turning, Boring & Facing Holder 3/16-1/2" 250-102 (3900-5912) (3900-5912)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22680)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- WOODOWL Standard Spurred Auger 7.5" x 3/8" #6 (06003)
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 9/16" (03706)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1080)
- Woodowl Auger Drill Bits