Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 1/4"
Mfr # 02701
Zoro # G4079724
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4"
- Overall Length 7.5"
- Shank Shape Hex
- Shank Dia. 1/4"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 02701
- Zoro # G4079724
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/4" |
Overall Length | 7.5" |
Shank Dia. | 1/4" |
Details
Item | Ship Auger,Standard,7.5" x 1/4" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Number of Flutes | 1 |
Description
Ship Auger,Standard,7.5 In. x 1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- KLEIN TOOLS Adjustable Hole Saw with Auto-Set Arms (53710)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80198D2B72360)
- WOODOWL Ultra Smooth Double Cut 24" x 13/16" (07827)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/4" (03709)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- WOODOWL Standard Ship Auger 7.5" x 13/16" (02710)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 7/16" (03804)
- IRWIN Auger Bits (49912)
- Woodowl Auger Drill Bits