Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 1-1/8"
Mfr # 02715
Zoro # G4079864
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 7.5"
- Shank Dia. 7/16"
- Shank Shape Quick-Change Hex
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02715
- Zoro # G4079864
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 7.5" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,7.5" x 1-1/8" |
Shank Shape | Quick-Change Hex |
Drill Bit Material | High Carbon Steel |
Drill Bit Finish | Phosphate, Steel |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Number of Flutes | 1 |
Description
Ship Auger,Standard,7.5 In. x 1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Standard Depth, Black Oxide (J7424S)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- WOODOWL Ultra Smooth Tri-Cut Auger 7-1/2" x 1-1/8" (09715)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 11/16" (09708)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- IRWIN AUGER BIT 15/16X7.5"" (49915)
- Woodowl Drill Bits