Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 1-1/4"
Mfr # 02717
Zoro # G6242739
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Point Type Lead Screw
- Drill Bit Material High Carbon Steel
- Cutting Direction Clockwise
- Drill Bit Finish Phosphate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02717
- Zoro # G6242739
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Shank Dia. | 7/16" |
Overall Length | 7.5" |
Bit Dia. | 1-1/4" |
Details
Item | Ship Auger,Standard,7.5" x 1-1/4" |
Number of Flutes | 1 |
Point Type | Lead Screw |
Drill Bit Material | High Carbon Steel |
Cutting Direction | Clockwise |
Drill Bit Finish | Phosphate, Steel |
Shank Shape | Quick-Change Hex |
Description
Ship Auger,Standard,7.5 In. x 1-1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- WOODOWL Ultra Smooth Tri-Cut Auger 7-1/2" x 1-1/8" (09715)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 5/16" #600 (06102)
- WOODOWL Ultra Smooth Double Cut 18" x 3/4" (07809)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 5/8" (03807)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- Woodowl Drill Bits