Shop All Auger Drill Bits
Woodowl
Standard Ship Auger 7.5" x 1-1/2"
Mfr # 02719
Zoro # G5968074
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5"
- Cutting Direction Clockwise
- Bit Dia. 1-1/2"
- Point Type Lead Screw
- Shank Shape Quick-Change Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodowl
- MFR # 02719
- Zoro # G5968074
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Overall Length | 7.5" |
Bit Dia. | 1-1/2" |
Shank Dia. | 7/16" |
Details
Item | Ship Auger,Standard,7.5" x 1-1/2" |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Shank Shape | Quick-Change Hex |
Drill Bit Finish | Phosphate, Steel |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Description
Ship Auger,Standard,7.5 In. x 1-1/2 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- CTA MANUFACTURING SKT SET TORX PLUS 11PC USA MADE (CTA9605)
- WOODOWL Ultra Smooth Double Cut 24" x 3/4" (07826)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 9/16" (03806)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- IRWIN Bit Speedbor Max 1-1/4X6 (3041009)
- Woodowl Auger Drill Bits